This product requires certification to purchase.

3/4 in. Threaded 150# 304 SP114 Stainless Steel Half Coupling

3/4 in. Threaded 150# 304 SP114 Stainless Steel Half Coupling

  • Fast #
  • Part #IS4CTHCSP114F
  • Item #1289732
  • Manufacturer Part #M411H-12
5 out of 5 Customer Rating
Brand image

3/4 in. Threaded 150# 304 SP114 Stainless Steel Half Coupling

  • Fast #
  • Part #IS4CTHCSP114F
  • Item #1289732
  • Manufacturer Part #M411H-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 175 Pallet: 13218
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
3/4
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
199242101078
Weight:
0.198