3/4 in. Threaded 150# 304 Stainless Steel Coupling
3/4 in. Threaded 150# 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150 Pallet: 6591-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM A-351
- Application:
- Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- Length:
- 1-1/2
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304, CF8M
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- IS4SCF
- Weight:
- 0.4