This product requires certification to purchase.

3/4 in. Threaded 150# 304 Stainless Steel Union

3/4 in. Threaded 150# 304 Stainless Steel Union

  • Fast #
  • Part #IS4CTUSP114F
  • Item #1289829
  • Manufacturer Part #IS4CTUSP114
3.6 out of 5 Customer Rating
Brand image

3/4 in. Threaded 150# 304 Stainless Steel Union

  • Fast #
  • Part #IS4CTUSP114F
  • Item #1289829
  • Manufacturer Part #IS4CTUSP114
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 2851
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 CF8
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Union
IAPMO Listed:
No
Length:
1-47/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304, 304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.628 lb