3/4 in. Threaded 150# 316 SP114 Stainless Steel Cross
3/4 in. Threaded 150# 316 SP114 Stainless Steel Cross
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 3/4
- Fitting Size 4:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cross, Straight
- ISO:
- ISO 9001:2000
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 199242100422