This product requires certification to purchase.

3/4 in. Threaded 150# 316 Stainless Steel Coupling

3/4 in. Threaded 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTHCSP114F
  • Item #73609
  • Manufacturer Part #DS6BSTHCSP114F
4.6 out of 5 Customer Rating

3/4 in. Threaded 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTHCSP114F
  • Item #73609
  • Manufacturer Part #DS6BSTHCSP114F
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 7800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Domestic