This product requires certification to purchase.

3/4 in. Threaded 150# Domestic 304 Stainless Steel Spud Weldolet

3/4 in. Threaded 150# Domestic 304 Stainless Steel Spud Weldolet

  • Fast #
  • Part #IS4TSWF
  • Item #1340496
  • Manufacturer Part #IS4TSWF
3.4 out of 5 Customer Rating

3/4 in. Threaded 150# Domestic 304 Stainless Steel Spud Weldolet

  • Fast #
  • Part #IS4TSWF
  • Item #1340496
  • Manufacturer Part #IS4TSWF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Type:
Spud, Weldolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No