This product requires certification to purchase.

3/4 in. Threaded 300# Black Malleable Iron 45 Degree Elbow

3/4 in. Threaded 300# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B3004F
  • Item #48778
  • Manufacturer Part #0310510805
4.5 out of 5 Customer Rating

3/4 in. Threaded 300# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B3004F
  • Item #48778
  • Manufacturer Part #0310510805
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 3300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
Elbow Degree:
45°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Extra Heavy
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
300#
Temperature Range:
-20 to 350 Deg F
UL Listed:
Yes
UPC:
690291027031