This product requires certification to purchase.

3/4 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

3/4 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB3009F
  • Item #3264465
  • Manufacturer Part #33E 3006C
3.7 out of 5 Customer Rating

3/4 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB3009F
  • Item #3264465
  • Manufacturer Part #33E 3006C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
90°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
082647102637