This product requires certification to purchase.

3/4 in. Threaded 3000# 304L Stainless Steel HEX Plug

3/4 in. Threaded 3000# 304L Stainless Steel HEX Plug

  • Fast #
  • Part #IS4L3THPFE
  • Item #4282237
  • Manufacturer Part #IS4L3THPFE
4.5 out of 5 Customer Rating

3/4 in. Threaded 3000# 304L Stainless Steel HEX Plug

  • Fast #
  • Part #IS4L3THPFE
  • Item #4282237
  • Manufacturer Part #IS4L3THPFE
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Head Style:
Hex
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#