3/4 in. Threaded 3000# Aluminum Half Coupling
3/4 in. Threaded 3000# Aluminum Half Coupling
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure Class:
- 3000#