This product requires certification to purchase.

3/4 in. Threaded 3000# Round Head 316L Stainless Steel Plug

3/4 in. Threaded 3000# Round Head 316L Stainless Steel Plug

  • Fast #
  • Part #DS6L3TRPFE
  • Item #4279733
  • Manufacturer Part #DS6L3TRPFE
5 out of 5 Customer Rating

3/4 in. Threaded 3000# Round Head 316L Stainless Steel Plug

  • Fast #
  • Part #DS6L3TRPFE
  • Item #4279733
  • Manufacturer Part #DS6L3TRPFE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Head Style:
Round Head
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pressure Class:
3000#