This product requires certification to purchase.

3/4 in. Threaded Schedule 160 Galvanized Concentric Swage Nipple

3/4 in. Threaded Schedule 160 Galvanized Concentric Swage Nipple

  • Fast #
  • Part #G160TXTCSNFD
  • Item #1246617
  • Manufacturer Part #2109JBA2
3.4 out of 5 Customer Rating

3/4 in. Threaded Schedule 160 Galvanized Concentric Swage Nipple

  • Fast #
  • Part #G160TXTCSNFD
  • Item #1246617
  • Manufacturer Part #2109JBA2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A234
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
3 in
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No