This product requires certification to purchase.

3/4 in. Welded Stainless Steel Tubing

3/4 in. Welded Stainless Steel Tubing

  • Fast #
  • Part #EXCDSWT4049A269F
  • Item #427498
  • Manufacturer Part #DSWT4049A269F
4.3 out of 5 Customer Rating

3/4 in. Welded Stainless Steel Tubing

  • Fast #
  • Part #EXCDSWT4049A269F
  • Item #427498
  • Manufacturer Part #DSWT4049A269F
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
3/4 in
UL Listed:
No
Wall Thickness:
0.049 in