This product requires certification to purchase.

3/4 in. Wrot Copper Hanger

3/4 in. Wrot Copper Hanger

  • Fast #
  • Part #CHEHCF
  • Item #407242
  • Manufacturer Part #10031982
4.8 out of 5 Customer Rating

3/4 in. Wrot Copper Hanger

  • Fast #
  • Part #CHEHCF
  • Item #407242
  • Manufacturer Part #10031982
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 24000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fits Pipe Size:
3/4 in
Height:
11/50 in
Length:
2 in
Material:
Wrot Copper
Product Type:
Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264319820
Width:
1-3/4 in