3/4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
3/4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 100 Lift: 3500Product Details
Product Details
- Intended for pressure use
- For use where systems will not exceed 140 deg F
- Inert to attack by many chemicals
- Available in select lengths
- Part of the TrueFit® system and Made in the USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Application:
- Pressure, Water Systems
- Color Finish Name:
- White
- Diameter - Inside 1:
- 93/100 in
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942107421
- Wall Thickness:
- 0.06 in