3/4 in. x 10 ft. Type K Hard Copper Tube
3/4 in. x 10 ft. Type K Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 100 Lift: 1400-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries
- Each piece of tube is incised marked and color coded for easy, long lasting identity
- Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline® copper tube the preferred and specified brand of industry professionals
- 724 PSIG at 150 Deg F rated working pressure
- Lead-Free
- Made in USA
Specifications
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Length:
- 10 ft
- Material:
- Copper
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- UPC:
- 685768234548
- Wall Thickness:
- 0.065 in