3/4 in. x 100 ft. SDR 7 Plastic Pressure Pipe
3/4 in. x 100 ft. SDR 7 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3/4
- Pressure Class:
- 267#
- Schedule Class:
- SDR 7
- UL Listed:
- No