3/4 in. x 100 ft. SIDR 15 Plastic Pressure Pipe
3/4 in. x 100 ft. SIDR 15 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2239
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 41/50 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#
- Schedule Class:
- SDR 15
- Wall Thickness:
- 0.06 in