3/4 in. x 12 ft. Threaded Alloy Steel Rod
3/4 in. x 12 ft. Threaded Alloy Steel Rod
Package Quantity Info:
Foot: 1 Stick: 5 Bundle: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Grade:
- B7
- Length:
- 12
- Material:
- Alloy Steel
- Product Type:
- All Thread
- Rod Size (in):
- 3/4 in