3/4 in. x 150 ft. Plain End PE Flexible Gas Pipe
3/4 in. x 150 ft. Plain End PE Flexible Gas Pipe
Package Quantity Info:
Foot: 1 Roll: 150All Sizes
Product Details
Product Details
Specifications
- Application:
- Gas
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 150
- Material:
- Plastic
- Material Type:
- PE
- PipeTubing Size:
- 3/4
- UL Listed:
- No