3/4 in. x 20 ft. Schedule 40 Plastic Pressure Pipe
3/4 in. x 20 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2564, ASTM D-2672, ASTM D-2855, ASTM D-2122, ASTM F-656
- Color Finish Name:
- Brown
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.113 in