This product requires certification to purchase.

3/4 in. x 200 ft. IPS SDR 11 Plastic Pressure Pipe

3/4 in. x 200 ft. IPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11BLF200
  • Item #2229324
  • Manufacturer Part #PEP07541010014
3.1 out of 5 Customer Rating

3/4 in. x 200 ft. IPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11BLF200
  • Item #2229324
  • Manufacturer Part #PEP07541010014
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 200 – for example, 200, 400, 600, and so on.
Order in multiples of 200
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Controlled water pipe
  • Lifetime warranty, product and replacement cost
  • Requires Certification

Specifications

ASTM:
ASTM D-2737
AWWA:
AWWA C-893
Application:
Water Supply
Color Finish Name:
Blue
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
200 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11
Wall Thickness:
0.117 in