This product requires certification to purchase.

3/4 in. x 3/8 in. 3000# Socket Weld Reducing Coupling Forged Steel A105

3/4 in. x 3/8 in. 3000# Socket Weld Reducing Coupling Forged Steel A105

  • Fast #
  • Part #FSSRFC
  • Item #84009
  • Manufacturer Part #5.05080703
3.2 out of 5 Customer Rating

3/4 in. x 3/8 in. 3000# Socket Weld Reducing Coupling Forged Steel A105

  • Fast #
  • Part #FSSRFC
  • Item #84009
  • Manufacturer Part #5.05080703
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing Coupling
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No