3/4 in. x 500 ft. CTS SDR 9 HDPE Pipe in Blue
3/4 in. x 500 ft. CTS SDR 9 HDPE Pipe in Blue
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 500
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3/4
- Schedule Class:
- SDR 9
- UL Listed:
- No