3/4 in. x 500 ft. SDR 11 Plastic Pressure Pipe
3/4 in. x 500 ft. SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3035
- Application:
- Water Supply
- Diameter - Outside:
- 1-1/20 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.095 in