3/4 in. x 800 ft. SDR 11 Plastic Pressure Pipe

You last purchased this on
 

3/4 in. x 800 ft. SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 800 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AF800
  • Item #2464378
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2837, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-901, AWWA C-906
Application:
Water Systems
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
800 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11
UL Listed:
No