3/4 OD Vibration ABSORBER
3/4 OD Vibration ABSORBER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in high pressure applications
- Pressure range: 400-650 psi
- Compatible with all refrigerants
- Helium and hydrogen leak tested
- Deep pitch stainless steel hose and high tensile wire braid
- Vibration absorbers are designed for installation in the suction and discharge lines of air conditioning, heat pump and refrigeration systems to dampen the transmission of compressor induced vibration through the system piping
- Includes a piston stopper that provides a more positive seal and reduces leaks
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Silver
- Diameter:
- 3/4 in
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Vibration Absorber
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 687152224401
- Weight:
- .65 lb
- Width:
- 1-1/2 in