This product requires certification to purchase.

3/4 pvc thrd ang globe vlv w/ fpm

3/4 pvc thrd ang globe vlv w/ fpm

  • Fast #
  • Part #HAV10075T
  • Item #5091942
  • Manufacturer Part #AV10075T
3.7 out of 5 Customer Rating

3/4 pvc thrd ang globe vlv w/ fpm

  • Fast #
  • Part #HAV10075T
  • Item #5091942
  • Manufacturer Part #AV10075T
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Taunton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Ideal for sampling and flow control applications
  • Angle valves are used in tight places where a 90° change in flow direction is needed and there is insufficient room for extra fittings
  • The globe valve design with fine pitch stem threads makes them ideal for sampling and precise throttling
  • O-ring seals and seats are FPM (comparable to FPM) to provide excellent chemical resistance
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
150
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
Type:
HAV10075T
UPC:
610377148986
Valve Seat Material:
FPM
Valve Size:
3/4 in
Valve Type:
Globe Valve