3/4 x 0.120 in. Stainless Steel Tubing
3/4 x 0.120 in. Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/4
- UL Listed:
- No
- Wall Thickness:
- 0.120 in