This product requires certification to purchase.

3/4 x 1/2 in. Copper Street Female Adapter

3/4 x 1/2 in. Copper Street Female Adapter

  • Fast #
  • Part #CFFAFD
  • Item #2048585
  • Manufacturer Part #W 01547
5 out of 5 Customer Rating

3/4 x 1/2 in. Copper Street Female Adapter

  • Fast #
  • Part #CFFAFD
  • Item #2048585
  • Manufacturer Part #W 01547
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 16000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
FPT
End Connections
Male Sweat x FPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Female Adapter
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
685768207771