This product requires certification to purchase.

3/4 x 1/2 in. PVC Schedule 40 90° Elbow

3/4 x 1/2 in. PVC Schedule 40 90° Elbow

  • Fast #
  • Part #P40S9FD
  • Item #56111
  • Manufacturer Part #PVC 02300 3600
5 out of 5 Customer Rating

3/4 x 1/2 in. PVC Schedule 40 90° Elbow

  • Fast #
  • Part #P40S9FD
  • Item #56111
  • Manufacturer Part #PVC 02300 3600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • SCH 40 PVC
  • End Connections: Socket, Socket
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2466, ASTM D-2467
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942081042