This product requires certification to purchase.

3/4 x 1/2 in. PVC Schedule 80 Coupling

3/4 x 1/2 in. PVC Schedule 80 Coupling

  • Fast #
  • Part #P80SCFD
  • Item #88485
  • Manufacturer Part #829-101
3.4 out of 5 Customer Rating

3/4 x 1/2 in. PVC Schedule 80 Coupling

  • Fast #
  • Part #P80SCFD
  • Item #88485
  • Manufacturer Part #829-101
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
CSA B181.3
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling
Length:
2-3/16
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
414 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942053445
Weight:
7/100