This product requires certification to purchase.

3/4 x 1/2 in. Sch. 160 CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

3/4 x 1/2 in. Sch. 160 CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B160PXPCSNFD
  • Item #1333972
  • Manufacturer Part #2109JBA5
4.5 out of 5 Customer Rating

3/4 x 1/2 in. Sch. 160 CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B160PXPCSNFD
  • Item #1333972
  • Manufacturer Part #2109JBA5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
3 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
160
Warranty & Product Information
ASTM
ASTM A234
MSS
MSS SP-95
Origin
Domestic