This product requires certification to purchase.

3/4 x 1/2 in. Socket Sch. 80 CPVC Bushing

3/4 x 1/2 in. Socket Sch. 80 CPVC Bushing

  • Fast #
  • Part #CP80SBFD
  • Item #88430
  • Manufacturer Part #059375
5 out of 5 Customer Rating

3/4 x 1/2 in. Socket Sch. 80 CPVC Bushing

  • Fast #
  • Part #CP80SBFD
  • Item #88430
  • Manufacturer Part #059375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 24100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Reducer Bushing Spig x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip x Slip
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure - Maximum
4000 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Aquariums, Chemical, Irrigation, Pharmaceutical, Semiconductor, Waterworks
ASTM
ASTM D-1784, ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454593756