This product requires certification to purchase.

3/4 x 1/2 in. Spigot x Socket Schedule 40 PVC Bushing

3/4 x 1/2 in. Spigot x Socket Schedule 40 PVC Bushing

  • Fast #
  • Part #S437101
  • Item #4486414
  • Manufacturer Part #437-101
4.8 out of 5 Customer Rating

3/4 x 1/2 in. Spigot x Socket Schedule 40 PVC Bushing

  • Fast #
  • Part #S437101
  • Item #4486414
  • Manufacturer Part #437-101
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure - Maximum
25 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Potable Water
ASTM
ASTM D-1784, ASTM D-2466
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211162897