3/4 x 1/2 in. Threaded 1000# 316 Stainless Steel Reducing Bar Stock Coupling
3/4 x 1/2 in. Threaded 1000# 316 Stainless Steel Reducing Bar Stock Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125 Pallet: 15000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-182
- Application:
- Industrial, Schedule 40 Pipe, Schedule 80 Pipe
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling, Reducer
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 671404071950