This product requires certification to purchase.

3/4 x 1/2 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

3/4 x 1/2 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS63TBFD
  • Item #80486
  • Manufacturer Part #DS63TBFD
5 out of 5 Customer Rating

3/4 x 1/2 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS63TBFD
  • Item #80486
  • Manufacturer Part #DS63TBFD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35156
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
3000#