This product requires certification to purchase.

3/4 x 1/8 in. Neoprene Meter Gasket

3/4 x 1/8 in. Neoprene Meter Gasket

  • Fast #
  • Part #T75NGM8N
  • Item #5095882
  • Manufacturer Part #75NGM8N
4.4 out of 5 Customer Rating

3/4 x 1/8 in. Neoprene Meter Gasket

  • Fast #
  • Part #T75NGM8N
  • Item #5095882
  • Manufacturer Part #75NGM8N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Material:
Rubber
Material Type:
Neoprene