This product requires certification to purchase.

3/4 x 1-1/2 in. PVC Schedule 80 Nipple

3/4 x 1-1/2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NFJ
  • Item #275409
  • Manufacturer Part #036448
3.6 out of 5 Customer Rating

3/4 x 1-1/2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NFJ
  • Item #275409
  • Manufacturer Part #036448
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Xirtec PVC Schedule 80 PVC Nipples 3/4" (20mm) diameter
  • Manufacturer may vary by location
  • Nipples for PVC pipes
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPS x MIPS
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3/4 in x 1-1/2 in
Fitting Type:
Nipple
Length:
1-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454364486