This product requires certification to purchase.

3/4 x 1 in. PVC Schedule 40 Female Adapter

3/4 x 1 in. PVC Schedule 40 Female Adapter

  • Fast #
  • Part #P40SFAFG
  • Item #11142
  • Manufacturer Part #L025050
4 out of 5 Customer Rating

3/4 x 1 in. PVC Schedule 40 Female Adapter

  • Fast #
  • Part #P40SFAFG
  • Item #11142
  • Manufacturer Part #L025050
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Female Adapter Reducing Soc x Ft
  • Requires Certification

Specifications

ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Wastewater, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
1
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Type:
P40SFAFG
UPC:
611942082070