This product requires certification to purchase.

3/4 X 12 Copper STUB Outlet AIR CHMBR

3/4 X 12 Copper STUB Outlet AIR CHMBR

  • Fast #
  • Part #CSOACF12
  • Item #407532
  • Manufacturer Part #W 06002
4 out of 5 Customer Rating

3/4 X 12 Copper STUB Outlet AIR CHMBR

  • Fast #
  • Part #CSOACF12
  • Item #407532
  • Manufacturer Part #W 06002
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 4500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
12 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CSOACF12
UPC
685768485544