This product requires certification to purchase.

3/4 x 12 in. Schedule 80 CPVC TBE Nipple

3/4 x 12 in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S883120C
  • Item #5065033
  • Manufacturer Part #883-120C
4.9 out of 5 Customer Rating

3/4 x 12 in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S883120C
  • Item #5065033
  • Manufacturer Part #883-120C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
12 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI D1784
ASTM
ASTM D-1784, ASTM D-1785, ASTM F-437, ASTM F-439, ASTM F-441
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UPC
054211244814