This product requires certification to purchase.

3/4 x 12 in. XH A106B TBE Nipple Seamless Black Carbon Steel

3/4 x 12 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNF12
  • Item #259907
  • Manufacturer Part #15110724
5 out of 5 Customer Rating

3/4 x 12 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNF12
  • Item #259907
  • Manufacturer Part #15110724
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary by location
  • All nipples are manufactured from new, mill-tested pipe
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
12
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
782172153950
Wall Thickness:
0.154 in