3/4 x 16 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe
3/4 x 16 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Commercial
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 16
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 3/4