This product requires certification to purchase.

3/4 x 17-5/8 in. Schedule 40 Standard Black Carbon Steel Ready Cut Pipe

3/4 x 17-5/8 in. Schedule 40 Standard Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #BNF1758
  • Item #4160470
  • Manufacturer Part #0330221250
4.9 out of 5 Customer Rating

3/4 x 17-5/8 in. Schedule 40 Standard Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #BNF1758
  • Item #4160470
  • Manufacturer Part #0330221250
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B31.1, ASME B31.3, ASME B31.8
ASTM:
ASTM A-106, ASTM A-53, ASTM A-733
Coating:
Black
Length:
17-5/8 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
3/4 in
Schedule Class:
40
UPC:
690291424946