This product requires certification to purchase.

3/4 x 2-1/2 in. Global Black and Zinc Plated Carbon Steel Nipple

3/4 x 2-1/2 in. Global Black and Zinc Plated Carbon Steel Nipple

  • Fast #
  • Part #IBZNFL
  • Item #7054840
  • Manufacturer Part #IBZNFL
4.5 out of 5 Customer Rating

3/4 x 2-1/2 in. Global Black and Zinc Plated Carbon Steel Nipple

  • Fast #
  • Part #IBZNFL
  • Item #7054840
  • Manufacturer Part #IBZNFL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Zinc Plated
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
2-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No