This product requires certification to purchase.

3/4 x 2 in. PVC Schedule 80 Nipple

3/4 x 2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NFK
  • Item #36371
  • Manufacturer Part #LP01350P
5 out of 5 Customer Rating

3/4 x 2 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NFK
  • Item #36371
  • Manufacturer Part #LP01350P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MIPS x MIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Nipple
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
049081118495