This product requires certification to purchase.

3/4 x 2.25 in. Stainless Steel Hex Cap Screw

3/4 x 2.25 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBF214
  • Item #230100
  • Manufacturer Part #SSHHBF214
3.5 out of 5 Customer Rating

3/4 x 2.25 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBF214
  • Item #230100
  • Manufacturer Part #SSHHBF214
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
2-1/4 in
Material:
Stainless Steel
Product Type:
Bolt
Screw Head:
Hex Head
Size:
3/4 in
Thread Length:
2.25