This product requires certification to purchase.

3/4 x 21 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

3/4 x 21 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNF21
  • Item #405694
  • Manufacturer Part #IBNF21
4.7 out of 5 Customer Rating

3/4 x 21 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNF21
  • Item #405694
  • Manufacturer Part #IBNF21
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
21
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
3/4