3/4 x 22 in. Threaded Standard Black Carbon Steel Pipe
3/4 x 22 in. Threaded Standard Black Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 150 psi @ 72° F
- 150 psi @ 366° F for steam
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 22
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3/4
- Schedule Class:
- 40
- UPC:
- 690291477300